Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
7.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Simplex Type
Global Part Number GPN:
569870
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
28BTB13H
Description
28BTB13H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB13H
BDI # 618071
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
7.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570670
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
7.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Simplex Type
Global Part Number GPN:
571004
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
28B-13B
Description
28B-13B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005496
BDI # 18121616
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.15
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
28B-13A
Description
28B-13A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005495
BDI # 18121615
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.15
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore