28B-3-13A
Description
28B-3-13A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005594
BDI # 18121712
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.15
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
28B-3-13B
Description
28B-3-13B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005595
BDI # 18121713
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Fabricated with Welded Hub
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore