32B-2-9A
Description
32B-2-9A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006003
BDI # 18122012
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.846
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.654
Pitch Diameter - Millimeter:
148.5
Mounting Method:
Rough Bore
32B-2-9B
Description
32B-2-9B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006005
BDI # 18122013
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.846
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.654
Pitch Diameter - Millimeter:
148.5
Mounting Method:
Rough Bore
32B-2-8A
Description
32B-2-8A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005998
BDI # 18122010
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.024
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
32B-2-10A
Description
32B-2-10A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005935
BDI # 18121962
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.472
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.283
Pitch Diameter - Millimeter:
164.389
Mounting Method:
Rough Bore
32B-2-8B
Description
32B-2-8B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006000
BDI # 18122011
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.224
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.024
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore