E35B52

COMPARE

E35B52

Description
E35B52 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # E35B52

BDI # 608472

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Pitch Diameter - Inch: 6.211
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 6.425
Other Features: Triplex Type
Global Part Number GPN: 30790
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
T35B52

COMPARE

T35B52

Description
T35B52 SPROCKET ; SB 11/16"

TSUBAKI

Part # T35B52

BDI # 913656

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.211

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 6.425
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 35-3B52

COMPARE

PHS 35-3B52

Description
PHS 35-3B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-3B52

BDI # 1287528

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-3
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.211

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.425
Pitch Diameter - Millimeter: 157.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY