50B51F X 3/4
Description
H50B51F X 3/4ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50B51FL
BDI # 915251
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.153
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.508
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
257.886
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.153
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.508
Pitch Diameter - Millimeter:
257.886
Mounting Method:
Rough Bore
50BS51 1
Description
50BS51 1 ROLLER CHAIN SPROCKET ; 5/8" P 51T 1" BORE
Part # 50BS51 1
BDI # 621748
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
10.153
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.508
Other Features:
With 2 Set Screw
Global Part Number GPN:
33231
Pitch Diameter - Millimeter:
257.886
Mounting Method:
Finished Bore
50B51F X 1-3/16
Description
H50B51F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B51F-1C
BDI # 915244
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.153
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.508
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
257.886
Mounting Method:
Finished Bore
50B51F X 1-1/4
Description
H50B51F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B51F-1D
BDI # 915245
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.153
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.508
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
257.886
Mounting Method:
Finished Bore