E50B13H
Description
E50B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B13H
BDI # 608551
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Triplex Type
Global Part Number GPN:
30829
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
HT50B13
Description
HT50B13 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T50B13
BDI # 913603
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Global Part Number GPN:
572157
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
E50B13H
Description
E50B13H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 13 TEETH PILOT BORE
Part # 81019129
BDI # 20643293
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore