E60B25H
Description
E60B25H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E60B25H
BDI # 608632
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Triplex Type
Global Part Number GPN:
30865
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
E60B21H
Description
E60B21H ROLLER CHAIN SPROCKET ; 3/4" P 21T HT TRIPLE 1" MIN PLAIN BORE
Part # E60B21H
BDI # 608628
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Triplex Type
Global Part Number GPN:
30861
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
571369
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Split Taper Bushing
Global Part Number GPN:
571373
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Split Taper Bushing
Global Part Number GPN:
571359
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed