Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571461
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed
140R13H
Description
140R13H ROLLER CHAIN SPROCKET ; 1-3/4" P 13T HT BORE FOR R BUSHING
Part # 140R13H
BDI # 615649
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571158
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
100E26
Description
100E26 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 26T BORE FOR E BUSHING
Part # 100E26
BDI # 614342
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31159
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Bushed
80BTB23H
Description
80BTB23H ROLLER CHAIN SPROCKET ; 1" P 23T HT BORE FOR 2517 BUSHING
Part # 80BTB23H
BDI # 625158
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32242
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571464
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Bushed