80BTB35
Description
80BTB35 ROLLER CHAIN SPROCKET ; 1" P 35T BORE FOR 2517 BUSHING
Part # 80BTB35
BDI # 625172
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32256
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
60BTB35
Description
60BTB35 ROLLER CHAIN SPROCKET ; 3/4" P 35T BORE FOR 2012 BUSHING
Part # 60BTB35
BDI # 623434
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32203
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
100TTA35-70-2
Description
100TTA35-70-2 TORQUE LIMITER SPROCKET ; TL700-2 TORQUE LIMITER
Part # 100TTA35-70-2
BDI # 26370208
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
100B35
Description
100B35 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 35T 1-1/4" MIN PLAIN BORE
Part # 100B35
BDI # 614302
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Global Part Number GPN:
35952
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
E100F35
Description
E100F35 ROLLER CHAIN SPROCKET ; 1-1/4" P 35T TRIPLE BORE TO F BUSHING
Part # E100F35
BDI # 608359
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
QD Bushing
Global Part Number GPN:
30706
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed