06B-3-49A
Description
06B-3-49A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001683
BDI # 18118189
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.853
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.012
Pitch Diameter - Millimeter:
148.66
Mounting Method:
Rough Bore
06B-2-49A
Description
06B-2-49A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001528
BDI # 18118021
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.853
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.012
Pitch Diameter - Millimeter:
148.66
Mounting Method:
Rough Bore
05B-49A
Description
05B-49A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001327
BDI # 18117847
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.916
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.047
Pitch Diameter - Millimeter:
124.86
Mounting Method:
Rough Bore
06B-49A
Description
06B-49A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001744
BDI # 18118259
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.853
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.012
Pitch Diameter - Millimeter:
148.66
Mounting Method:
Rough Bore
05B-2-49A
Description
05B-2-49A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001254
BDI # 18117766
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.916
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.047
Pitch Diameter - Millimeter:
124.86
Mounting Method:
Rough Bore