06B-3-53A
Description
06B-3-53A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001689
BDI # 18118193
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.488
Pitch Diameter - Millimeter:
160.78
Mounting Method:
Rough Bore
06B-2-53A
Description
06B-2-53A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001538
BDI # 18118026
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.488
Pitch Diameter - Millimeter:
160.78
Mounting Method:
Rough Bore
05B-2-53A
Description
05B-2-53A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001260
BDI # 18117770
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.317
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.449
Pitch Diameter - Millimeter:
135.04
Mounting Method:
Rough Bore
06B-53A
Description
06B-53A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001748
BDI # 18118263
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.488
Pitch Diameter - Millimeter:
160.78
Mounting Method:
Rough Bore
05B-53A
Description
05B-53A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001332
BDI # 18117852
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.317
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.449
Pitch Diameter - Millimeter:
135.04
Mounting Method:
Rough Bore