Page 1 of 5

Next

Compare
08B-62A

COMPARE

08B-62A

Description
08B-62A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002509

BDI # 18118995

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Inch - Metric: Metric

Material: Steel
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing
Number of Rows of Teeth: 1
Hub Type: A-No Hub

Price Inventory : Available to order
Loading Price
QTY
06B-62A

COMPARE

06B-62A

Description
06B-62A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001757

BDI # 18118272

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.404

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.563
Pitch Diameter - Millimeter: 188.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B-3-62A

COMPARE

06B-3-62A

Description
06B-3-62A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001699

BDI # 18118201

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.404

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.563
Pitch Diameter - Millimeter: 188.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
12B-3-62A

COMPARE

12B-3-62A

Description
12B-3-62A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH

PT INTERNATIONAL

Part # 2101003511

BDI # 18119897

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Inch - Metric: Metric

Material: Steel
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing
Number of Rows of Teeth: 3
Hub Type: A-No Hub

Price Inventory : Available to order
Loading Price
QTY
06B-2-62A

COMPARE

06B-2-62A

Description
06B-2-62A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001554

BDI # 18118035

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.404

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.563
Pitch Diameter - Millimeter: 188.06
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY