06B-2-66A
Description
06B-2-66A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001557
BDI # 18118038
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.881
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.055
Pitch Diameter - Millimeter:
200.18
Mounting Method:
Rough Bore
085B-66A
Description
085B-66A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002074
BDI # 18118577
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.776
Pitch Diameter - Millimeter:
266.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.776
Pitch Diameter - Millimeter:
266.9
Mounting Method:
Rough Bore
06B-3-66A
Description
06B-3-66A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001702
BDI # 18118204
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.881
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.055
Pitch Diameter - Millimeter:
200.18
Mounting Method:
Rough Bore
06B-66A
Description
06B-66A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001760
BDI # 18118275
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.881
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.055
Pitch Diameter - Millimeter:
200.18
Mounting Method:
Rough Bore