083B-78A
Description
083B-78A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001976
BDI # 18118480
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.417
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.685
Pitch Diameter - Millimeter:
315.4
Mounting Method:
Rough Bore
05B-2-78A
Description
05B-2-78A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001281
BDI # 18117787
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.822
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.984
Pitch Diameter - Millimeter:
198.68
Mounting Method:
Rough Bore