05B-2-85A
Description
05B-2-85A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001285
BDI # 18117789
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.685
Pitch Diameter - Millimeter:
216.5
Mounting Method:
Rough Bore
085B-85A
Description
085B-85A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002082
BDI # 18118581
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.531
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.799
Pitch Diameter - Millimeter:
343.69
Mounting Method:
Rough Bore
083B-85A
Description
083B-85A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001978
BDI # 18118482
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.531
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.799
Pitch Diameter - Millimeter:
343.69
Mounting Method:
Rough Bore
05B-85A
Description
05B-85A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001351
BDI # 18117871
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.685
Pitch Diameter - Millimeter:
216.5
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.531
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.799
Pitch Diameter - Millimeter:
343.69
Mounting Method:
Rough Bore