08B-2-90A
Description
08B-2-90A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002331
BDI # 18118772
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.567
Pitch Diameter - Millimeter:
363.9
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.594
Pitch Diameter - Millimeter:
363.9
Mounting Method:
Rough Bore
08B-90A
Description
08B-90A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002525
BDI # 18119010
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.563
Pitch Diameter - Millimeter:
363.9
Mounting Method:
Rough Bore
085B-90A
Description
085B-90A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002085
BDI # 18118584
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.594
Pitch Diameter - Millimeter:
363.9
Mounting Method:
Rough Bore
10B-3-90A
Description
10B-3-90A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002947
BDI # 18119381
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.909
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.228
Pitch Diameter - Millimeter:
454.9
Mounting Method:
Rough Bore