Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
44.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.734
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571534
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
44.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.734
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
44.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.734
Global Part Number GPN:
30254
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Rough Bore
H160CTL70
Description
H160CTL70 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 160CTL70
BDI # 24345982
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
44.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
45.734
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Bushed
32CTB70
Description
32CTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32CTB70
BDI # 618555
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
44.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
45.734
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569225
Pitch Diameter - Millimeter:
1132.281
Mounting Method:
Bushed