03B-11A
Description
03B-11A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH
Part # 2101001066
BDI # 18117604
Features
Chain Pitch - Inch:
0.197
Chain Size:
03B-1
Chain Pitch - Millimeter:
5
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.699
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.783
Pitch Diameter - Millimeter:
17.755
Mounting Method:
Rough Bore
04B-9B
Description
04B-9B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001145
BDI # 18117665
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.783
Pitch Diameter - Millimeter:
17.54
Mounting Method:
Rough Bore