04B-10B
Description
04B-10B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001107
BDI # 18117628
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.765
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.854
Pitch Diameter - Millimeter:
19.42
Mounting Method:
Rough Bore
25A10
Description
25A10 ROLLER CHAIN SPROCKET ; 10 TEETH ANSI 25 TYPE A
Part # 81017552
BDI # 20640397
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.765
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.854
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
19.42
Mounting Method:
Rough Bore
PHS 04B-1BH10
Description
PHS 04B-1BH10 SPROCKET ; NON-RETURNABLE
Part # PHS 04B-1BH10
BDI # 1284403
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
0.765
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.854
Pitch Diameter - Millimeter:
19.42
Mounting Method:
Rough Bore