15BSS18
Description
15BSS18 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE STAINLESS
Part # 54185
BDI # 173202
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.849
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.901
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
21.565
Mounting Method:
Rough Bore
15BP18
Description
15BP18 MINIATURE CHAIN SPROCKET ; NON-RETURNABLE PLASTIC
Part # 54154
BDI # 173171
Features
Chain Pitch - Inch:
0.148
Chain Size:
15
Chain Pitch - Millimeter:
3.759
Pitch Diameter - Inch:
0.849
Inch - Metric:
Inch
Material:
Nylatron
Outside Diameter - Inch:
0.901
Other Features:
Miniature Chain Sprocket
Pitch Diameter - Millimeter:
21.565
Mounting Method:
Rough Bore