25A11
Description
25A11 ROLLER CHAIN SPROCKET ; 11 TEETH ANSI 25 TYPE A
Part # 81017553
BDI # 20640399
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.839
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.933
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
21.3
Mounting Method:
Rough Bore