35A11
Description
35A11 ROLLER CHAIN SPROCKET ; 11 TEETH ANSI 35 TYPE A
Part # 81017633
BDI # 20640589
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.331
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.457
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
33.81
Mounting Method:
Rough Bore