35A12
Description
35A12 ROLLER CHAIN SPROCKET ; 12 TEETH ANSI 35 TYPE A
Part # 80062932
BDI # 20640593
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.575
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.575
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore
35A12H
Description
35A12H ROLLER CHAIN SPROCKET ; 12HT 1.630" OD 1/2" BORE 3/8" PITCH
Part # 35A12H
BDI # 743506
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.575
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Rough Bore