35A14

COMPARE

35A14

Description
35A14 SPROCKET

LINN GEAR

Part # 35A14

BDI # 586567

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.685

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.823
Pitch Diameter - Millimeter: 42.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35A14

COMPARE

35A14

Description
35A14 ROLLER CHAIN SPROCKET ; 3/8" P 14T A PLATE

IWIS DRIVE SYSTEMS

Part # 80062952

BDI # 20640597

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.685
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 1.823
Other Features: 3/8 Inch Plain Bore
Pitch Diameter - Millimeter: 42.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35A14H

COMPARE

35A14H

Description
35A14H ROLLER CHAIN SPROCKET ; 14HT 1.870" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35A14H

BDI # 743508

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.685

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.823
Pitch Diameter - Millimeter: 42.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY