Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.144
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.413
Pitch Diameter - Millimeter:
283.07
Mounting Method:
Rough Bore
085B-70A
Description
085B-70A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002076
BDI # 18118578
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.144
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.413
Pitch Diameter - Millimeter:
283.07
Mounting Method:
Rough Bore