08B-3-90A
Description
08B-3-90A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002474
BDI # 18118938
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.567
Pitch Diameter - Millimeter:
363.9
Mounting Method:
Rough Bore
08B-2-90A
Description
08B-2-90A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002331
BDI # 18118772
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.327
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.567
Pitch Diameter - Millimeter:
363.9
Mounting Method:
Rough Bore