085B-114A

COMPARE

085B-114A

Description
085B-114A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001989

BDI # 18118493

Features

Chain Pitch - Inch: 0.5
Chain Size: 085B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.146

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.413
Pitch Diameter - Millimeter: 460.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
083B-114A

COMPARE

083B-114A

Description
083B-114A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001887

BDI # 18118391

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.146

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.413
Pitch Diameter - Millimeter: 460.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
081B-114A

COMPARE

081B-114A

Description
081B-114A ROLLER CHAIN SPROCKET ; 1/2" PITCH

PT INTERNATIONAL

Part # 2101001782

BDI # 18118297

Features

Chain Pitch - Inch: 0.5
Chain Size: 081B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.146

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 18.413
Pitch Diameter - Millimeter: 460.91
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY