03B-32A

COMPARE

03B-32A

Description
03B-32A ROLLER CHAIN SPROCKET ; 5MM CHAIN WIDTH X 2.5MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001088

BDI # 18117627

Features

Chain Pitch - Inch: 0.197
Chain Size: 03B-1
Chain Pitch - Millimeter: 5
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 2.008

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.094
Pitch Diameter - Millimeter: 51.01
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY