04B-30B
Description
04B-30B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001128
BDI # 18117648
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.261
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.354
Pitch Diameter - Millimeter:
57.42
Mounting Method:
Rough Bore
PHS 04B-1B30
Description
PHS 04B-1B30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1B30
BDI # 1284419
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.261
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.354
Pitch Diameter - Millimeter:
57.42
Mounting Method:
Rough Bore