05B-24A
Description
05B-24A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001255
BDI # 18117804
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.543
Pitch Diameter - Millimeter:
61.29
Mounting Method:
Rough Bore
05B-24B
Description
05B-24B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001256
BDI # 18117805
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.543
Pitch Diameter - Millimeter:
61.29
Mounting Method:
Rough Bore
05B-2-24B
Description
05B-2-24B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001209
BDI # 18117725
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.543
Pitch Diameter - Millimeter:
61.29
Mounting Method:
Rough Bore
05B-2-24A
Description
05B-2-24A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001208
BDI # 18117724
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.543
Pitch Diameter - Millimeter:
61.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.413
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.543
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
61.29
Mounting Method:
Rough Bore