04B-33B
Description
04B-33B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001131
BDI # 18117651
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.485
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.579
Pitch Diameter - Millimeter:
63.11
Mounting Method:
Rough Bore