05B-2-26B
Description
05B-2-26B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001213
BDI # 18117729
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.736
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
05B-26B
Description
05B-26B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001276
BDI # 18117809
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.736
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
05B-2-26A
Description
05B-2-26A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001212
BDI # 18117728
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.736
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
05B-26A
Description
05B-26A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001275
BDI # 18117808
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.736
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
PHS 05B-1A26
Description
PHS 05B-1A26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A26
BDI # 1284439
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.736
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore