05B-2-27A
Description
05B-2-27A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001214
BDI # 18117730
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.713
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.843
Pitch Diameter - Millimeter:
68.91
Mounting Method:
Rough Bore
05B-2-27B
Description
05B-2-27B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001215
BDI # 18117731
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.713
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.843
Pitch Diameter - Millimeter:
68.91
Mounting Method:
Rough Bore
05B-27B
Description
05B-27B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001283
BDI # 18117811
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.713
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.843
Pitch Diameter - Millimeter:
68.91
Mounting Method:
Rough Bore
05B-27A
Description
05B-27A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001282
BDI # 18117810
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.713
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.843
Pitch Diameter - Millimeter:
68.91
Mounting Method:
Rough Bore
PHS 05B-1A27
Description
PHS 05B-1A27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A27
BDI # 1284440
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.713
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.843
Pitch Diameter - Millimeter:
68.91
Mounting Method:
Rough Bore