12B-90A
Description
12B-90A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003580
BDI # 18119981
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.488
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.85
Pitch Diameter - Millimeter:
545.8
Mounting Method:
Rough Bore
12B-3-90A
Description
12B-3-90A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003534
BDI # 18119913
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.488
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.85
Pitch Diameter - Millimeter:
545.8
Mounting Method:
Rough Bore
12B-2-90A
Description
12B-2-90A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003384
BDI # 18119745
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.488
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.85
Pitch Diameter - Millimeter:
545.8
Mounting Method:
Rough Bore
PHS 12B-1A90
Description
PHS 12B-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1A90
BDI # 1285885
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.488
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.85
Pitch Diameter - Millimeter:
545.8
Mounting Method:
Rough Bore