Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.876
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.24
Pitch Diameter - Millimeter:
606.45
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
23.876
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.24
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
606.45
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.876
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.24
Pitch Diameter - Millimeter:
606.45
Mounting Method:
Rough Bore