16B-110A
Description
16B-110A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003775
BDI # 18120138
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
35.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.512
Pitch Diameter - Millimeter:
889.48
Mounting Method:
Rough Bore
16B-2-110A
Description
16B-2-110A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003840
BDI # 18120197
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
35.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.512
Pitch Diameter - Millimeter:
889.48
Mounting Method:
Rough Bore
16B-3-110A
Description
16B-3-110A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003999
BDI # 18120355
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
35.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.512
Pitch Diameter - Millimeter:
889.48
Mounting Method:
Rough Bore