05B-2-46A
Description
05B-2-46A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001251
BDI # 18117763
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.748
Pitch Diameter - Millimeter:
117.23
Mounting Method:
Rough Bore
05B-46A
Description
05B-46A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001324
BDI # 18117844
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.748
Pitch Diameter - Millimeter:
117.23
Mounting Method:
Rough Bore
PHS 05B-1A46
Description
PHS 05B-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A46
BDI # 1284459
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.748
Pitch Diameter - Millimeter:
117.23
Mounting Method:
Rough Bore
PHS 05B-1B46
Description
PHS 05B-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B46
BDI # 1284524
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.748
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
117.23
Mounting Method:
Rough Bore