05B-49A
Description
05B-49A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001327
BDI # 18117847
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.916
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.047
Pitch Diameter - Millimeter:
124.86
Mounting Method:
Rough Bore
05B-2-49A
Description
05B-2-49A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001254
BDI # 18117766
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.916
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.047
Pitch Diameter - Millimeter:
124.86
Mounting Method:
Rough Bore