05B-2-62A
Description
05B-2-62A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001270
BDI # 18117778
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.378
Pitch Diameter - Millimeter:
157.95
Mounting Method:
Rough Bore
28B-2-10A
Description
28B-2-10A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005511
BDI # 18121629
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.665
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.378
Pitch Diameter - Millimeter:
143.9
Mounting Method:
Rough Bore
28B-2-10B
Description
28B-2-10B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005512
BDI # 18121630
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.665
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.378
Pitch Diameter - Millimeter:
143.9
Mounting Method:
Rough Bore
05B-62A
Description
05B-62A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001341
BDI # 18117861
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.378
Pitch Diameter - Millimeter:
157.95
Mounting Method:
Rough Bore
28B-3-10A
Description
28B-3-10A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005588
BDI # 18121706
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.665
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.378
Pitch Diameter - Millimeter:
143.9
Mounting Method:
Rough Bore