08B-2-43A
Description
08B-2-43A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002266
BDI # 18118734
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.075
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore
08B-43A
Description
08B-43A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002485
BDI # 18118971
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.075
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore
08B-3-43A
Description
08B-3-43A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002431
BDI # 18118906
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.075
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.075
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.075
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Rough Bore