083B-46A

COMPARE

083B-46A

Description
083B-46A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001955

BDI # 18118459

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.327

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.543
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 083-1A46

COMPARE

PHS 083-1A46

Description
PHS 083-1A46 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A46

BDI # 1284965

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.327

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.543
Pitch Diameter - Millimeter: 186.1
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY