05B-76A
Description
05B-76A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001349
BDI # 18117869
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.622
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.783
Pitch Diameter - Millimeter:
193.59
Mounting Method:
Rough Bore
05B-2-76A
Description
05B-2-76A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001280
BDI # 18117786
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.622
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.783
Pitch Diameter - Millimeter:
193.59
Mounting Method:
Rough Bore
PHS 05B-1A76
Description
PHS 05B-1A76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A76
BDI # 1284469
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.622
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.783
Pitch Diameter - Millimeter:
193.59
Mounting Method:
Rough Bore
PHS 05B-1B76
Description
PHS 05B-1B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B76
BDI # 1284534
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
7.622
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.783
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
193.59
Mounting Method:
Rough Bore