60BS41 1 1/8
Description
60BS41 1 1/8 ROLLER CHAIN SPROCKET ; 1-1/8" BORE 60 CHAIN 41 TEETH 1 ROW
Part # 60BS41 1 1/8
BDI # 623110
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Other Features:
With 2 Set Screw
Global Part Number GPN:
33572
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Finished Bore
100B28
Description
100B28 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 28T 1-1/4" MIN PLAIN BORE
Part # 100B28
BDI # 614298
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Global Part Number GPN:
35948
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
40A60
Description
40A60 ROLLER CHAIN SPROCKET ; 1/2" P 60T 23/32" MIN PLAIN BORE A PLATE
Part # 40A60
BDI # 619477
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Global Part Number GPN:
31677
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
8.316
Global Part Number GPN:
36588
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
80BTB25
Description
80BTB25 ROLLER CHAIN SPROCKET ; 1" P 25T BORE FOR 2517 BUSHING
Part # 80BTB25
BDI # 625161
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32245
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed