140CTB70
Description
140CTB70 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 140CTB70
BDI # 615600
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31989
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31282
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
140S70
Description
140S70 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1173095
BDI # 312214
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9934
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Rough Bore