24B-2-8B
Description
24B-2-8B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005108
BDI # 18121240
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.921
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.528
Pitch Diameter - Millimeter:
99.6
Mounting Method:
Rough Bore
24B-8B
Description
24B-8B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005235
BDI # 18121385
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.921
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.528
Pitch Diameter - Millimeter:
99.6
Mounting Method:
Rough Bore
24B-3-8A
Description
24B-3-8A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005196
BDI # 18121329
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.921
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.528
Pitch Diameter - Millimeter:
99.6
Mounting Method:
Rough Bore
24B-8A
Description
24B-8A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005234
BDI # 18121384
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.921
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.528
Pitch Diameter - Millimeter:
99.6
Mounting Method:
Rough Bore
24B-3-8B
Description
24B-3-8B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005198
BDI # 18121330
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.921
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.528
Pitch Diameter - Millimeter:
99.6
Mounting Method:
Rough Bore