Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.713
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
085B-28A
Description
085B-28A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002026
BDI # 18118530
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.713
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.713
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
085B-28B
Description
085B-28B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002027
BDI # 18118531
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.465
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.713
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore