Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.572
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.717
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
141.529
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.572
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.717
Global Part Number GPN:
36098
Pitch Diameter - Millimeter:
141.529
Mounting Method:
Rough Bore
25BF70X7/8
Description
25BF70X7/8 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 70 TEETH 7/8 BORE
Part # 25BF70X7/8
BDI # 22693956
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.572
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.717
Pitch Diameter - Millimeter:
141.529
Mounting Method:
Finished Bore
25BF70X1
Description
25BF70X1 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 70 TEETH 1 BORE
Part # 25BF70X1
BDI # 22693933
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.572
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.717
Pitch Diameter - Millimeter:
141.529
Mounting Method:
Finished Bore
25BF70X1/2
Description
25BF70X1/2 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 70 TEETH 1/2 BORE
Part # 25BF70X1/2
BDI # 22693936
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.572
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.717
Pitch Diameter - Millimeter:
141.529
Mounting Method:
Finished Bore