Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
9.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.65
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
570189
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
9.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.65
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35846
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Rough Bore
2052A25H
Description
2052A25H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2052A25
BDI # 17158924
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
9.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.65
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572128
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Rough Bore
2052B25H
Description
2052B25H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B25
BDI # 17159048
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
9.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.65
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572350
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Rough Bore
PHS 100-1BH25
Description
PHS 100-1BH25 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 100-1BH25
BDI # 24760727
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.65
Pitch Diameter - Millimeter:
0
Mounting Method:
Rough Bore