04B-16B

COMPARE

04B-16B

Description
04B-16B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001113

BDI # 18117634

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.211

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.311
Pitch Diameter - Millimeter: 30.76
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY