05B-2-13B
Description
05B-2-13B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001185
BDI # 18117703
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.445
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
05B-13B
Description
05B-13B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001158
BDI # 18117678
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.445
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
05B-2-13A
Description
05B-2-13A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001184
BDI # 18117702
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.445
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
05B-13A
Description
05B-13A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001157
BDI # 18117677
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.445
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore
PHS 05B-1BH13
Description
PHS 05B-1BH13 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH13
BDI # 1284486
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.445
Pitch Diameter - Millimeter:
33.42
Mounting Method:
Rough Bore